You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
TINGLEY RUBBER #J53207.LG

Industrial Work Jacket, Polyester, PVC, Large, Yellow, Coat Length, Detachable Hood

SKU # 08113840713
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Waterproof Jacket
Style: Coat Length, Detachable Hood
Size: Large, 53 in. Chest, 31 in. Length
Material: Polyester, PVC
Material Specification: 0.35 mm
Material Color: Yellow
Closure: Snaps - Storm Fly Front

Designed for 100 percent waterproof protection, this rain jacket is generously cut for ease of movement and comfort. With such features as electronically welded seams, detachable hood, easy access cargo pockets, vented cape back, snaps for adjustable fit,

Additional Info: Dimensions: 35.00 in. Sleeve Length, 4 Snaps