Industrial Work Jacket, Polyester, PVC, Large, Yellow, Coat Length, Attached Hood

SKU: 08113841713
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Waterproof Jacket
Style: Coat Length, Attached Hood
Size: Large, 53 in. Chest, 31 in. Length
Material Type: Polyester, PVC
Material Specification: 0.35 mm
Material Color: Yellow
Closure: Snaps - Storm Fly Front
Designed for 100 percent waterproof protection, this rain jacket is generously cut for ease of movement and comfort. With such features as electronically welded seams, detachable hood, easy access cargo pockets, vented cape back, snaps for adjustable fit,
Additional Info: Dimensions: 35.00 in. Sleeve Length, 4 Snaps