Menu Search
Rain Jackets and Ponchos Industrial Work Jacket, Polyester, PVC, 2X-Large, Yellow, Coat Length, Detachable Hood

TINGLEY RUBBER #J53207.2X

Industrial Work Jacket, Polyester, PVC, 2X-Large, Yellow, Coat Length, Detachable Hood

SKU #08113840715
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Waterproof Jacket
Style: Coat Length, Detachable Hood
Size: 2X-Large, 61 in. Chest, 32 in. Length
Material: Polyester, PVC
Material Specification: 0.35 mm
Material Color: Yellow
Closure: Snaps - Storm Fly Front

Designed for 100 percent waterproof protection, this rain jacket is generously cut for ease of movement and comfort. With such features as electronically welded seams, detachable hood, easy access cargo pockets, vented cape back, snaps for adjustable fit,

Additional Info: Dimensions: 36.00 in. Sleeve Length, 4 Snaps