Menu Search
Rain Jackets and Ponchos Industrial Work Coat, Polyester, PVC, X-Large, Yellow, Full Length, Detachable Hood, Zipper/Snap

TINGLEY RUBBER #C53217.XL

Industrial Work Coat, Polyester, PVC, X-Large, Yellow, Full Length, Detachable Hood, Zipper/Snap

SKU #08113840704
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Waterproof Coat
Style: Full Length, Detachable Hood
Size: X-Large, 48 in. Length
Material: Polyester, PVC
Material Specification: 0.35 mm
Material Color: Yellow
Closure: Zipper/Snap
Pockets: (2) Cargo Pockets, Closure

Designed for 100 percent waterproof protection, our economy line of rain suits is generously cut for ease of movement and comfort. With such features as electronically welded seams, detachable hood, easy access cargo pockets, vented cape backs, snaps for