Menu Search
Rain Jackets and Ponchos Class 3 High Visibility Rainwear, Jacket, Size 4X-Large

TINGLEY RUBBER #J27122.4X

Class 3 High Visibility Rainwear, Jacket, Size 4X-Large

SKU #08113827127
Manufacturer Series: Icon LTE™
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: High-Visibility Jacket
Size: 4X-Large, 60 to 62 in. Chest
Material: Polyurethane
Material Color: Lime/Black
Test Listings: Meets ANSI/ISEA 107 Class 3

The Tingley Icon LTE™ rainwear jacket offers high visibility rain protection for a variety of outdoor work environments. Made of lightweight, waterproof, breathable material, the ANSI/ISEA 107 Class 3 compliant jacket is also loaded with premium features for multipurpose applications. Has fluorescent background material color for excellent daytime visibility; 2-inch silver reflective tape reflects light for 360 degrees nighttime conspicuity; roll-a-way attached adjustable hood; D-ring access for a fall protection harness; hand warmer side pockets with front cargo pockets and hook & loop closure; and more.