Menu Search
Rain Jackets and Ponchos Value Insulated Winter Coat, Polyester, Medium, Lime Yellow, Hip Length, Detachable Hood
PROTECTIVE INDUSTRIAL PRODUCTS #343-1756-YEL/M

Value Insulated Winter Coat, Polyester, Medium, Lime Yellow, Hip Length, Detachable Hood

SKU # 61631406644
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Waterproof Coat
Style: Hip Length, Detachable Hood
Size: Medium, 27 in. Chest, 31 in. Length
Material: Polyester
Material Specification: 5.46 oz/yd-sq
Material Color: Lime Yellow
Reflective Trim: Silver Reflective Tape 2.0 in.
Closure: Front - Snaps/Zipper With Storm Flap
Rating - Visibility: Class 3
Pockets: (2) External Pockets With Storm Flaps, (1) Upper Radio Pocket
Test Listings: ANSI 107-2010

Additional Info: Dimensions: 26.00 in. Sleeve Length