PROTECTIVE INDUSTRIAL PRODUCTS #333-1770-LY/S

Bomber Jacket, Polyester, Small, Lime Yellow, Hip Length, Hooded, Storm Flap Zipper

SKU: 61631415969
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Waterproof Jacket
Style: Hip Length, Hooded
Size: Small
Material: Polyester
Material Specification: 100-pct Polyester Outer, 10-oz 100-pct Polyester Lining in Body
Material Color: Lime Yellow
Reflective Trim: Local Nylon Reflective Tape
Closure: Storm Flap Zipper
Rating - Visibility: Class 3
Pockets: (2) Chest Pockets (2) Hand-Warmer Pockets
Test Listings: ANSI 107
Description
Designed with a ripstop pattern and coated waterproof outer shell making it resistant to tearing and ripping. Add a removable fleece liner, water tight D-Ring access and multiple internal and external pockets to make it the perfect jacket for any job site