Menu Search
Rain Jackets and Ponchos Bomber Jacket, Polyester, 2X-Large, Orange, Hip Length, Hooded, Zipper

PROTECTIVE INDUSTRIAL PRODUCTS #333-1762-OR/2X

Bomber Jacket, Polyester, 2X-Large, Orange, Hip Length, Hooded, Zipper

SKU #61631411746
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Waterproof Jacket
Style: Hip Length, Hooded
Size: 2X-Large, 31.5 in. Chest, 32 in. Length
Material: Polyester
Material Specification: 100-pct Polyester Outer, 10-oz 100-pct Polyester Lining in Body
Material Color: Orange
Reflective Trim: Silver Reflective Tape 2.0 in.
Closure: Zipper
Rating - Visibility: Class 3
Pockets: (5) Pockets With Radio and Pen Pockets
Test Listings: ANSI 107

Additional Info: Dimensions: 27.50 in. Sleeve Length