You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
MCR SAFETY #388JXL

Dominator Waterproof Jacket Flame Resistant PVC/Nylon X-Large

SKU # 04514338864
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Waterproof Jacket
Protection: Flame Resistant
Style: Hip Length, Detachable Hood
Size: X-Large
Material: PVC/Nylon
Material Specification: 0.42 mm
Material Color: Green
Closure: Front - Zipper/Double Storm Flap
Test Listings: ASTM D-6413

The Dominator Series is made tough and roomy for those dirty jobs. It is easily identified by its kelly green color and has additional features that help protect you against splash, grit, and grime. The 388J is a jacket with removable drawstring hood. It

Additional Info: Pant Cuff: 10, Chest: 60 in., Sleeve: 34 in., Back Length: 32.0 in.