MCR SAFETY #O41

Schooner Poncho, 52 x 80 in., PVC, Orange, Attached Hood Style, Snaps Closure

SKU: 04514327041
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Rainwear Poncho
Style: Attached Hood
Size: 52 x 80 in.
Material Type: PVC
Material Specification: 0.10 mm
Material Color: Orange
Manufacturer Series: Schooner I
Description
Put a ponco in your pocket. The roomy size does not restrict movement and fits easily over outer clothing. Ponchos feature an attached hood side snaps and measure 52" X 80".