Menu Search
Rain Jackets and Ponchos Jacket, X-Large, Polyester/PVC, Yellow, Hip Length/Detachable Hood Style
MCR SAFETY #200JXL

Jacket, X-Large, Polyester/PVC, Yellow, Hip Length/Detachable Hood Style

SKU # 04514320094 Manufacturer Series: 200J
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Waterproof Jacket
Protection: Standard
Style: Hip Length, Detachable Hood
Size: X-Large
Material: Polyester, PVC
Material Specification: 0.35 mm
Material Color: Yellow
Closure: Snaps/Storm Fly
Pockets: (2) Patch Pockets