Menu Search
MCR SAFETY #200JL

Jacket, Large, Polyester/PVC, Yellow, Hip Length/Detachable Hood Style

SKU # 04514320093 Manufacturer Series: 200J
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Waterproof Jacket
Protection: Standard
Style: Hip Length, Detachable Hood
Size: Large
Material: Polyester, PVC
Material Specification: 0.35 mm
Material Color: Yellow
Closure: Snaps/Storm Fly
Pockets: (2) Patch Pockets