Menu Search
Rain Jackets and Ponchos Hi-Vis Rainwear, Jacket, X-Large
MCR SAFETY

Ultra Tech® Hi-Vis Rainwear, Jacket, X-Large

SKU # 04514359208
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Ultra Tech® Hi-Vis Rainwear, Jacket
Size: X-Large, Chest 48 to 50 in.
Material: Polyester-Coated Polyurethane
Material Color: Lime
Test Listings: ANSI/ISEA 107-2015 Class 3

The Ultra Tech® rainwear jacket offers high visibility rain protection for a variety of outdoor work environments. Loaded with extras to keep you safe, this waterproof and wind resistant jacket features a rugged breathable, 300 denier polyester-coated polyurethane material for outstanding comfort. The roomy attached storm-fit hood can be easily adjusted to fit you personally with hook and loop chin flaps and a locking draw cord. The heavy duty front zipper, pocket zippers, and underarm air zippers are weather sealed to keep out harsh wind and rain. Neoprene inner sleeves found inside adjustable hook and loop wrist closures prevent wind and rain blowback. This fluorescent lime/black jacket features 2-inch silver reflective stripes and black fabric in strategic areas to hide dirt and soil. Meets ANSI/ISEA 107-2015 Class 3, Type R high visibility standards.