Menu Search
FROGG TOGG #TT6039-XL

Waterproof Jacket Polypropylene X-Large

SKU # 40161998976 Manufacturer Series: Tekk Toad
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Waterproof Jacket
Style: Hip Length, Tuck-away Hood
Size: X-Large
Material: Polypropylene
Material Color: Black
Closure: Front - Zipper/Storm Fly
Pockets: Zippered Handwarmer Pockets

Rain Jackets and Ponchos: Type - Waterproof Jacket; Style - Hip Length, Tuck-away Hood; Size - X-Large; Material Type - Polypropylene; Material Color - Black; Closure - Front - Zipper/Storm Fly; Pockets - Zippered Handwarmer Pockets; Manufacturer Series - Tekk Toad