Menu Search
Search
WATERSHED INC #900YLW3XL

Rain Jacket, 3X-Large, 53 to 55 in. Chest, Taslite, Snap

SKU # 43891999991 Manufacturer Series: STORMSHIELD™ 900
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Waterproof Jacket
Hood: Snap
Size: 3X-Large, 53 to 55 in. Chest
Material: Taslite
Material Color: Yellow
Closure: Snap Storm

The StormShield™ 900 series is our premium line of Gore-Tex® industrial garments by WaterShed®. One of our top sellers from our industrial line, it is made from the best material rainwear has to offer. Get total protection from the elements with Gore-Tex®