Menu Search
Search
NASCO #1503JFOM-TALL-HT0467

Rain Jacket, Medium, Tall, ASTM-F1891 Nomex® E89, Snap

SKU # 78982799858 Manufacturer Series: 1500
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rain Jacket
Hood: 3-Piece Hood-in-Collar
Protection: Arc and Flame Resistance, Waterproof and Limited Chemical Splash Resistance
Style: Waist Length
Size: Medium, Tall
Material: ASTM-F1891 Nomex® E89
Material Specification: 8 oz./sq. yd.
Material Color: Fluorescent Orange
Reflective Trim: 3M™ Scotchlite™
Closure: Snap
Rating - Arc Data: 7.9 cal./sq. cm, HAF 78.6%, Breakopen 30.6 cal./sq. cm
Rating - Visibility: ANSI 107-2010 Class 3 Level 2
Test Listings: NFPA 70E, ANSI-107

For 20 years, ArcLite™ has been the standard for arc protective rainwear. Designed specifically for utility workers who may be exposed to electric arcs, ArcLite is lighter, softer and more comfortable than the competition. With a feature packed design, Ar