Menu Search
Search
MCR SAFETY #300JL

Wizard Rain Jacket, PVC, Nylon, Large, Yellow

SKU # 04514330073 Manufacturer Series: 300J
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Waterproof
Protection: Flame Resistant
Style: Hip Length, Detachable Hood
Size: Large
Material: PVC, Nylon
Material Specification: 0.28 mm
Material Color: Yellow
Closure: Snaps - Storm Fly Front
Test Listings: ASTM D6413

The Wizard Series material offers a 0.28mm double coating of PVC with tough nylon scrim material layered in between. Nylon Scrim has excellent rip and puncture resistance. The 300J yellow 2 piece jacket is a waist length option with a detachable drawstring hood and storm flap under a snap up front. No Magic here, the Wizard is just that tough. Limited flammability, Not intended for use as protection against Arc flash or flash fire.