Credit Card services are currently under maintenance. Thank you for your patience.

Menu Search
Search
MCR SAFETY #240CX2

Classic Plus Rain Coat, PVC, Polyester, 2X-Large, Yellow, Snap

SKU # 04514324015
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Waterproof
Style: Detachable Hood with Drawstring, Corduroy Collar, Cape Vent Back and Underarm Air Vents
Size: 2X-Large
Thickness: 0.35mm
Material: PVC, Polyester
Material Color: Yellow
Closure: Snap
Pockets: 2

The Classic Plus Series material is the most popular in the Industry. It combines the strength and waterproof qualities of PVC with the durability of a polyester backing. The 240C yellow 49 in. coat features a corduroy collar, snap front, take up snaps at the wrists, detachable hood with drawstring and 2 reach through pockets. Come back to the Classics for your protective wear needs.