You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
HUBBELL #R1473

Cable Rack, 8.00 in. Hook Hole Spacing, 24 in. Length, 3 Hook Holes, T-Slot Mount

SKU # 09635905108
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: UD Cable Hook Rack
Length: 24 in.
Material: Steel, Hot Dip Galvanized
Construction: Channel
Hook Mounting: T-Slot
Number of Hook Holes: 3
Hook Hole Spacing: 8 in.
Rack Mounting: 2 5/16 in Holes
Lb/​Ea: 10

Underground Cable Racks: Type - UD Cable Hook Rack; Construction - Channel; Hook Mounting - T-Slot; Material - Steel, Hot-Dip Galvanized; Number of Hook Holes - 3; Hook Hole Spacing - 8.00"; Length - 24"; Rack Mounting - (2) 5/16" Holes; Lb/Ea - 10.00; Additional Information - Use with 1292, 1293 Hooks & 1115 Insulators

Additional Info: Use with 1292, 1293 Hooks & 1115 Insulators