Menu Search
HENDRIX #RC-24W

Insulator, Cable Rack, Slot Mounting, Black

SKU # 78346490307
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Material: Polymer
Insulator Type: Cable Rack
Mounting: Slot
Dimensions: L: 24 in.
Rack Groove - Width: 2.75 in.
Finish: Black

Cable Rack Mounts: Insulator Type - Cable Rack; Mounting - Slot; Dimensions - 24.00"L; Rack Groove - Width - 2.75"; Material - Polymer; Finish - Black; Additional Information - Rack Arm Insulating Cover. Cables Rest Directly on Cover

Additional Info: Rack Arm Insulating Cover. Cables Rest Directly on Cover