×

Recently Added Items (Last 5)

Item Quantity Price Extended Price

Racks and Cabinets

Product Description

Wall Mount Enclosures: Type - Wall Mount Enclosure; NEMA - 4; Material - Steel; Finish - Gray; Material Thickness - 14 Gauge; Cover Mounting - Hinge, Continuous; Cover Latching - Screw Clamp, Padlock Hasp; Cover Type - Solid; Height - in - 30.00; Width - in - 24.00; Depth - in - 8.00; Mounting - External Feet; Optional Panel - A30P24; Additional Information - Additional Ratings: NEMA 3,12,13; Manufacturer Series - A-LP

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


HOFFMAN A606CHNFSS

Wall Mount Enclosure 6.00 x 6.00 x 4.00 NEMA 4X

HOFFMAN

Manufacturer #A606CHNFSS

SKU: 78351056260

Product Description

Wall Mount Enclosures: Type - Wall Mount Enclosure; NEMA - 4X; Material - Stainless Steel; Finish - Brushed; Material Thickness - 16 Gauge; Material Specification - Type 304; Cover Mounting - Hinge, Continuous; Cover Latching - Screw Clamp; Cover Type - Solid; Height - in - 6.00; Width - in - 6.00; Depth - in - 4.00; Mounting - External Feet; Optional Panel - A6P6; Additional Information - Additional Ratings: NEMA 3R,4,12,13; Manufacturer Series - CHNFSS

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


HOFFMAN WF40LP

Vented Enclosure with Fan Steel White

HOFFMAN

Manufacturer #WF40LP

SKU: 78351015654

Product Description

Enclosures with Environmental Control: Type - Vented Enclosure with Fan; NEMA - 3R; Material - Steel; Finish - White; Cover - Solid w/ Hinge; Cover Latching - Latch, 1/4 Turn Slot, Padlock Hasp; Environmental Equipment - (2) Fan; Capacity - 200 CFM; Voltage/Amps - 115 Vac, 50/60 Hz, 0.90/0.72A; Height - in - 47.00; Width - In - 24.00; Depth - in - 14.00; Height - mm - 1194; Width - mm - 610; Depth - mm - 356; Mounting - Internal Holes; Optional Panel - A42P24; Additional Information - Application: 40 Hp, Drive Enclosure; Manufacturer Series - WeatherFlo

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


HOFFMAN A30H2408SS6LP

Wall Mount Enclosure 30.00 x 24.00 x 8.00 NEMA 4X

HOFFMAN

Manufacturer #A30H2408SS6LP

SKU: 78351029120

Product Description

Wall Mount Enclosures: Type - Wall Mount Enclosure; NEMA - 4X; Material - Stainless Steel; Finish - Brushed; Material Thickness - 14 Gauge; Material Specification - Type 316; Cover Mounting - Hinge, Continuous; Cover Latching - Screw Clamp, Padlock Hasp; Cover Type - Solid; Height - in - 30.00; Width - in - 24.00; Depth - in - 8.00; Mounting - External Feet; Optional Panel - A30P24; Additional Information - Additional Ratings: NEMA 3R,4,12,13; Manufacturer Series - A-SSLP

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


HOFFMAN A20H1606SSLP

Wall Mount Enclosure 20.00 x 16.00 x 6.00 NEMA 4X

HOFFMAN

Manufacturer #A20H1606SSLP

SKU: 78351024070

Product Description

Wall Mount Enclosures: Type - Wall Mount Enclosure; NEMA - 4X; Material - Stainless Steel; Finish - Brushed; Material Thickness - 14 Gauge; Material Specification - Type 304; Cover Mounting - Hinge, Continuous; Cover Latching - Screw Clamp, Padlock Hasp; Cover Type - Solid; Height - in - 20.00; Width - in - 16.00; Depth - in - 6.00; Mounting - External Feet; Optional Panel - A20P16; Additional Information - Additional Ratings: NEMA 3R,4,12,13; Manufacturer Series - A-SSLP

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


HOFFMAN AS050

Steel, Gasketed Enclosure Hole Seal, Gray, Conduit, 1/2"

HOFFMAN

Manufacturer #AS050

SKU: 78351059700

Product Description

Enclosure Hole Seals: Plug Type - Enclosure Hole Seal; Material - Steel, Gasketed; Finish - Gray; Hole Type - Conduit, 1/2"; Hole ID - 0.88"; Manufacturer Series - Hol-Tite

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


ZEPOLLA INNOVATIONS UTILISHELF-1706

Portable Computer Workstation Polypropylene Plastic

ZEPOLLA INNOVATIONS

Manufacturer #UTILISHELF-1706

SKU: 43710198997

Product Description

Dielectrically safe scratch resistant textured shell. Made of Military Grade PC/ABS Plastic, high impact & shock resistant. 3 single directional cup magnets. Vinyl coated rubber backed pad. Custom pads are available. 2 permanently fixed nylon support straps to handle extra capacity. Cup protectors added to magnets to protect painted surfaces from scratches. 30 lb. capacity

 

 

Price

(save

Quantity Pricing

Unit of Sale: EA


Product Description

Pushbutton Enclosures: Type - Pushbutton Enclosure; Material - Steel; NEMA - 12; Hole Size - Standard 30.0mm; Number of Holes - 1; Height - in - 4.30; Width - in - 3.60; Depth - in - 3.10; Hole Position - 1 Row Vertical; Additional Information - Additional NEMA Rating: 13; Manufacturer Series - Class 52

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


HOFFMAN A36H3008SSLP

Wall Mount Enclosure 36.00 x 30.00 x 8.00 NEMA 4X

HOFFMAN

Manufacturer #A36H3008SSLP

SKU: 78351024130

Product Description

Wall Mount Enclosures: Type - Wall Mount Enclosure; NEMA - 4X; Material - Stainless Steel; Finish - Brushed; Material Thickness - 14 Gauge; Material Specification - Type 304; Cover Mounting - Hinge, Continuous; Cover Latching - Screw Clamp, Padlock Hasp; Cover Type - Solid; Height - in - 36.00; Width - in - 30.00; Depth - in - 8.00; Mounting - External Feet; Optional Panel - A36P30; Additional Information - Additional Ratings: NEMA 3R,4,12,13; Manufacturer Series - A-SSLP

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


Product Description

Wall Mount Enclosures: Type - Wall Mount Enclosure; NEMA - 4X; Material - Stainless Steel; Finish - Brushed; Material Thickness - 14 Gauge; Material Specification - Type 304; Cover Mounting - Lift Off; Cover Latching - Screw Clamp; Cover Type - Solid; Height - in - 10.00; Width - in - 8.00; Depth - in - 4.00; Mounting - External Feet; Optional Panel - A10P8; Additional Information - Additional Ratings: NEMA 3R,4,12,13; Manufacturer Series - NFSS

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


HOFFMAN A30H3008SSLP3PT

Wall Mount Enclosure 30.00 x 30.00 x 8.00 NEMA 4X

HOFFMAN

Manufacturer #A30H3008SSLP3PT

SKU: 78351014313

Product Description

Wall Mount Enclosures: Type - Wall Mount Enclosure; NEMA - 4X; Material - Stainless Steel; Finish - Brushed; Material Thickness - 14 Gauge; Material Specification - Type 304; Cover Mounting - Hinge, Continuous; Cover Latching - Latch, Handle; Cover Type - Solid; Height - in - 30.00; Width - in - 30.00; Depth - in - 8.00; Mounting - Internal Holes; Optional Panel - A30P30; Additional Information - Additional Ratings: NEMA 3R,4,12. Latch Style: 3-Point System, Powerglide Padlockable Handle; Manufacturer Series - A-SSL3PT

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


HOFFMAN WF75LP

Vented Enclosure with Fan Aluminum White

HOFFMAN

Manufacturer #WF75LP

SKU: 78351015683

Product Description

Enclosures with Environmental Control: Type - Vented Enclosure with Fan; NEMA - 3R; Material - Aluminum; Finish - White; Cover - Solid w/ Hinge; Cover Latching - Latch, 1/4 Turn Slot, Padlock Hasp; Environmental Equipment - (1) Fan; Capacity - 400 CFM; Voltage/Amps - 115 Vac, 50/60 Hz, 0.58/0.70A; Height - in - 55.00; Width - In - 36.00; Depth - in - 16.00; Height - mm - 1397; Width - mm - 914; Depth - mm - 406; Mounting - Internal Holes; Optional Panel - A48P36; Additional Information - Application: 75 Hp, Drive Enclosure; Manufacturer Series - WeatherFlo

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


HOFFMAN A30H3008SS6LP

Wall Mount Enclosure 30.00 x 30.00 x 8.00 NEMA 4X

HOFFMAN

Manufacturer #A30H3008SS6LP

SKU: 78351083660

Product Description

Wall Mount Enclosures: Type - Wall Mount Enclosure; NEMA - 4X; Material - Stainless Steel; Finish - Brushed; Material Thickness - 14 Gauge; Material Specification - Type 316; Cover Mounting - Hinge, Continuous; Cover Latching - Screw Clamp, Padlock Hasp; Cover Type - Solid; Height - in - 30.00; Width - in - 30.00; Depth - in - 8.00; Mounting - External Feet; Optional Panel - A30P30; Additional Information - Additional Ratings: NEMA 3R,4,12,13; Manufacturer Series - A-SSLP

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


Product Description

Enclosure Hole Seals: Plug Type - Enclosure Hole Seal; Material - Stainless Steel, Gasketed; Finish - Polished; Hole Type - Conduit, 1/2"; Hole ID - 0.88"; Manufacturer Series - Hol-Tite

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


HOFFMAN A1614CHNFSS

Wall Mount Enclosure 16.00 x 14.00 x 6.00 NEMA 4X

HOFFMAN

Manufacturer #A1614CHNFSS

SKU: 78351056310

Product Description

Wall Mount Enclosures: Type - Wall Mount Enclosure; NEMA - 4X; Material - Stainless Steel; Finish - Brushed; Material Thickness - 14 Gauge; Material Specification - Type 304; Cover Mounting - Hinge, Continuous; Cover Latching - Screw Clamp; Cover Type - Solid; Height - in - 16.00; Width - in - 14.00; Depth - in - 6.00; Mounting - External Feet; Optional Panel - A16P14; Additional Information - Additional Ratings: NEMA 3R,4,12,13; Manufacturer Series - CHNFSS

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


Product Description

Air Conditioners: Conditioner Type - Enclosure Cooling Air Conditioner; Operation - Closed Loop Recirculated Air; Voltage - 115V, 50/60 Hz, 1-Phase; BTU - 1400/1600 @ 131ºF; Amps - 4.1/4.5 F.L.A.; Ambient Temperature - 131 degF, 55 degC Max; Installation - Mount to Enclosure Door, Side or Front; Enclosure Rating - NEMA 12; Construction/Finish - 304 Stainless Steel; Control - Thermostat; HxWxD - 23.00x10.00x8.75" (584x254x222mm); Weight - 57.00-lb, 26.00-kg; Additional Information - Replacement Filter #23-2004-00; Manufacturer Series - CR23

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


Welcome

Our website has detected that you are using an outdated browser. Using your current browser will prevent you from accessing features on our website and enjoying the full experience of our website. An upgrade is strongly recommended to allow you to take full advantage of our sites features.

Please download one of these updated browsers to continue: