Menu Search
Search
FASTEC #DS100-CL-23W

Cabinet Left Slide Rail, 75 lbs, White, 23 in. L

SKU # 78972350390 Manufacturer Series: DS100
Type: Cabinet Slide Rail
Load Capacity - lbs: 75 lb.
Dimensions: L: 23 in.
Finish: White
Package: 100

Slide Rails: Type - Cabinet Slide Rail; Load Capacity - lbs - 75 lbs; Dimensions - 23 in. L; Finish - White; Package - 100; Manufacturer Series - DS100