Menu Search
Search
LEGRAND - MIDDLE ATLANTIC PRODUCTS #U2MS

Utility Rack Shelf, 19.00 in. W x 3.47 in. H x 18.63 in. D, Steel, Black

SKU # 65674702271
RoHS Compliant
Type: Vented Shelf
Mounting: Center
Width: 19 in.
Height: 3.47 in.
Depth: 18.63 in.
Material: Steel
Color: Black