Menu Search
Search
HAMMOND MANUFACTURING #FDS1818LG

Fold Down Shelf, 18.00 in. W x 6.78 in. H x 18.00 in. D, Steel, Light Gray, Side Mount

SKU # 62398040718 Manufacturer Series: FDS
RoHS Compliant
Type: Fold Down Shelf
Mounting: Side
Width: 18 in.
Height: 6.78 in.
Depth: 18 in.
Material: Steel
Color: Light Gray

Additional Info: Weight Capacity: 100 lbs, Non-Vented