Menu Search
Search
EATON B-LINE SERIES #SB745S2319ATG

Low Profile Shelf Aluminum

SKU # 79903816992

Compare

Maximum number of products selected.
Type: Low Profile Shelf
Mounting: Center
Width: 23 in.
Height: 1.75 in.
Depth: 21.25 in.
Material: Aluminum
Color: Telco Gray

Additional Info: 14 Gauge Steel, Load Rating: 50 Lb