The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
Search
EATON B-LINE SERIES #SB745S2316AAL

Low Profile Shelf Aluminum

SKU # 79903816991
Type: Low Profile Shelf
Mounting: Center
Width: 23 in.
Height: 1.75 in.
Depth: 21.25 in.
Material: Aluminum
Color: Brushed Aluminum

Additional Info: 14 Gauge Steel, Load Rating: 50 Lb