Menu Search
Search
CHATSWORTH PRODUCTS #12335-123

Fixed Vented Equipment Shelf Aluminum

SKU # 70395717334 Manufacturer Series: 12335 Series
Type: Fixed Vented Equipment Shelf
Width: 23 in.
Depth: 24 in.
Material: Aluminum
Color: Gray

Additional Info: Holds up to 200 lbs, Uses 2U Rack Space, Mega Frame