Menu Search
Search
CHATSWORTH PRODUCTS #12334-723

Fixed Non-Vented Equipment Shelf Aluminum

SKU # 70395717333 Manufacturer Series: 12334 Series
Type: Fixed Non-Vented Equipment Shelf
Width: 23 in.
Depth: 24 in.
Material: Aluminum
Color: Black

Additional Info: Holds up to 200 lbs, Uses 2U Rack Space