Menu Search
Search
CHATSWORTH PRODUCTS #40750-719

Equipment Shelf, 19.00 in. W, Black, Front Mounting

SKU # 70395715137
Type: Single Sided Shelf
Mounting: Front
Width: 19 in.
Color: Black

Shelves: Type - Single Sided Shelf; Mounting - Front; Width - 19.00 in; Color - Black