Menu Search
Search
NVENT HOFFMAN #ATRSK

Tamper-Resistant Screw Steel

SKU # 78351025990
RoHS Compliant

Compare

Maximum number of products selected.
Type: Tamper-Resistant Screw
Size: 0.25 x 3 in.
Length: 5 in.
Material: Steel
Washer Type: Nylon
Quantity: 4

Rack Mounting Hardware: Type - Tamper-Resistant Screw; Size - 0.25 in. x 3.00 in.; Length - in - 5.00 in.; Material - Steel; Washer Type - Nylon; Quantity - 4; Additional Information - Includes: (4) 10-32 Screws, (4) Nylon Captivating Washers

Additional Info: Includes: (4) 10-32 Screws, (4) Nylon Captivating Washers