Menu Search
Search
EATON B-LINE SERIES #SB559101YZ

Mounting Hardware Steel

SKU # 79903802755
Type: Mounting Hardware
Size: 96 in.
Material: Steel
Application: Join Unequal Flange Equipment Racks

Additional Info: Shorter, Includes: Junction Plates, Spacers, Hardware, Finish: Yellow Zinc