Menu Search
Search
CHATSWORTH PRODUCTS #11761-119

Raised Floor Rack Support Steel

SKU # 70395718420
Type: Raised Floor Rack Support
Material: Steel
Nut Type: Hex
Washer Type: (8) Flat (16) Split Lock 5/8 in.
Application: WxD: 19 x 6 in. Standard Racks

Rack Mounting Hardware: Type - Raised Floor Rack Support; Material - Steel; Nut Type - Hex; Washer Type - (8) Flat (16) Split Lock 5/8 in.; Application - 19 in. W x 6 in. D Standard Racks; Additional Information - Kit Contents: (4) 5/8-11 Threaded Rods, (4) Z-Shaped Brackets, (4) Concrete Anchors, (16) 5/8-11 Hex Nuts, Supports 10 in. to 16 in. High Floors

Additional Info: Kit Contents: (4) 5/8-11 Threaded Rods, (4) Z-Shaped Brackets, (4) Concrete Anchors, (16) 5/8-11 Hex Nuts, Supports 10 in. to 16 in. High Floors