Menu Search
Search
CHATSWORTH PRODUCTS #40702-500

Rack Line Up Spacer Kit Aluminum

SKU # 70395716436
Type: Rack Line Up Spacer Kit
Screw Type: Hex Head
Material: Aluminum
Nut Type: Hex
Washer Type: Plain

Rack Mounting Hardware: Type - Rack Line Up Spacer Kit; Screw Type - Hex Head; Material - Aluminum; Nut Type - Hex; Washer Type - Plain; Additional Information - Kit Contents: (2) Spacer Plates 1 x 3 x 1/8 in Thick Aluminum, (4) Each 5/16-18 x 2 in Hex Cap Screws, (4) Each 5/16-18 in Hex Nuts, (8) Each 5/16 in Plain Washers

Additional Info: Kit Contents: (2) Spacer Plates 1 x 3 x 1/8 in Thick Aluminum, (4) Each 5/16-18 x 2 in Hex Cap Screws, (4) Each 5/16-18 in Hex Nuts, (8) Each 5/16 in Plain Washers