Menu Search
Search
CHATSWORTH PRODUCTS #25171-001

Floor Mounting Kit, 2.9 in. H x 3.3 in. W x 1.5 in. D

SKU # 70395736613 Manufacturer Series: Series GF
Type: Floor Mounting Kit
Size: HxWxD: 2.9 x 3.3 x 1.5 in.
Material: Zinc-plated Steel
Application: For Use with GLOBALFRAMEĀ® Gen 2 Cabinet System

Additional Info: Includes: (4) L-shaped Brackets and Installation Hardware