Menu Search
Search
CHATSWORTH PRODUCTS #13044-703

Adapter, Panel, Straight Head Phillips Screw, Black

SKU # 70395711701

Compare

Maximum number of products selected.
Type: Panel Adapter
Screw Type: Straight Head, Phillips
Length: 84 in.

Additional Info: Color: Black, Single Sided 23 in. to 19 in.