Menu Search
Search
LEGRAND - ORTRONICS #OR-FCM-19-4XL

Homaco Horizontal Cable Management Ring Panel Panel 4U

SKU # 66287555552
Type: Horizontal Cable Management Ring Panel
Height: 7 in.
Width: 20.19 in.
Depth: 7 in.
Rack Units: 4U
Ring,HxD: 6.50x3.50 in
Color: Black
Mounting: Rack

Additional Info: Maximum Ring Fill Capacity Using Category 6 Cable is 275 Cables