Menu Search
Search
GREAT LAKES #CM-09

Horizontal Cable Management Ring Panel Panel 1U

SKU # 47002500029
Type: Horizontal Cable Management Ring Panel
Height: 1.32 in.
Width: 19 in.
Depth: 2.8 in.
Rack Units: 1U
Ring,HxD: (4) Front-1.32x2.80 in Horizontal, (4) Rear-1.32x2.80 in Horizontal
Mounting: Rack

Ring Panels: Type - Horizontal Cable Management Ring Panel; Height - 1.32 in; Width - 19.00 in; Depth - 2.80 in; Rack Units - 1U; Ring,HxD - (4) Front-1.32x2.80 in Horizontal, (4) Rear-1.32x2.80 in Horizontal; Mounting - Rack