Menu Search
Search
EATON B-LINE SERIES #SB5581140TG

End Duct Finishing Panel Assembly Steel Telco Gray

SKU # 79903802754
Type: End Duct Finishing Panel Assembly
Size: H: 140 in.
Use With: Cable Management
Material: Steel
Finish: Telco Gray
Contents: (1) Left and Right End Duct Panels, (1) Junction Plates, (1) Spacers, (1) Receptacle Covers and Hardware

Additional Info: Junction Plates: 8, Spacers: 22