Menu Search
Search
PANDUIT #PRV696

Panel, Vertical Cable Manager; Black; HxWxD: 95.5 x 6 x 16.4 in.

SKU # 07498302059
RoHS Compliant
View more versions of this product
Width: 6 in.
Type: Vertical Cable Manager
Height: 95.5 in.
Depth: 16.4 in.
Rack Units: 52U
Access: Front and Rear
Color: Black
Mounting: Rack

Additional Info: Single-Sided Cable Manager