Menu Search
Search
COMMSCOPE #760072876

Panel, Vertical Cable Management Kit; WxD: 8 x 11 in.; Silver

SKU # 88410417741
RoHS Compliant
Type: Vertical Cable Management Kit
Height: 84 in.
Width: 8 in.
Depth: 11 in.
Cover Type: Hinged Covers, Snap On
Material: Aluminum
Color: Silver

CommScope now offers an elegant cable management solution that includes vertical and horizontal cable management with covers, spools, and doors to meet all of your cable management needs. The portfolio includes multiple vertical trough widths in both single and double sided solutions as well as horizontal cable management troughs and covers in 1, 2 and 3 rack-unit (RU) heights. The solution includes the 360 design look and feel as well as a superior single point attach and removal function.

Additional Info: Includes: (4) 1/2-20 Hex Nuts