Menu Search
Search
CHATSWORTH PRODUCTS #40099-715

Panel, Vertical Cable Manager; HxWxD: 96 x 10 x 14.94 in.

SKU # 70395725207 Manufacturer Series: CCS
Type: Vertical Cable Manager
Height: 8 ft.
Width: 10 in.
Depth: 14.94 in.
Rack Units: 1U
Access: Extended Fingers
Cover Type: Removable Covers, Hinged
Material: Aluminum
Color: Black
Mounting: Rack

Additional Info: Double-Sided