Menu Search
Search
CHATSWORTH PRODUCTS #30163-703

Panel, Combination Cabling System; Black; HxWxD: 84 x 10 x 12.24 in.

SKU # 70395723469 Manufacturer Series: CCS
Type: Combination Cabling System
Height: 7 ft.
Width: 10 in.
Depth: 12.24 in.
Color: Black
Mounting: Mount to Rack