Menu Search
Search
CHATSWORTH PRODUCTS #12183-519

Panel, Cable Management; HxWxD: 2.22 x 19 x 3.5 in.; Clear

SKU # 70395710416
Type: Cable Management Panel
Height: 2.22 in.
Width: 19 in.
Depth: 3.5 in.
Rack Units: 2U
Material: Aluminum
Color: Clear
Mounting: Rack

Additional Info: 19 in. Rack