Menu Search
Search
TRIPP-LITE #SRWO12UHD

Open Frame Rack Kit, 18 in. W, 12U, 24.8 in. H

SKU # 03733218265
RoHS Compliant
Warning – California Prop 65
Type: Open Frame Rack Kit
Width - Usable: 18 in.
Capacity - Rack Units: 12U
Height - Imperial: 24.8 in.
Height - Metric: 63cm

The SRWO12UHD SmartRack 12U heavy-duty flat-pack low-profile switch-depth wall-mount 2-post open frame rack stores and organizes EIA-standard 19 in. rack equipment compatible with 2-post mounting in network wiring closets, back offices and other secure ar

Additional Info: Includes: (24) Equipment Mounting Screws, (8) Button Head Cap Screws, (8) Phillips Head Screws, (2) Support Straps, (2) Vertical Mounting Rails, (2) Top/Bottom Panel Frames, 3 mm Hex Key and Owner's Manual

Warning – California Prop 65

This product may contain lead and lead compounds and/or diethylhexylphthalate (DEHP) which are known by the State of California to cause cancer and birth defects or other reproductive harm.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.