Menu Search
Search
PANDUIT #R2P6S96

Two Post Rack, 52U, Steel Frame, Black, 96 in. H

SKU # 07498341684
RoHS Compliant
Type: Two Post Rack
Capacity - Rack Units: 52U
Height - Imperial: 96 in.
Height - Metric: 243.8cm
Frame Material: Steel
Base WxD - Imperial: WxD: 20.3 x 6 in.
Base WxD - Metric: WxD: 516 x 152mm
Color: Black

The Panduit two-post rack system provides a reliable foundation for mounting telecommunication and data center equipment. The modular rack can be used to manage high performance copper and fiber patch cables using Panduit horizontal and vertical cable man