Menu Search
Search
LEGRAND - ORTRONICS #19-84-T2SDB-BNH996840

Standard Equipment Rack, 20.19 in. W, 45U, Aluminum Frame

SKU # 47201198999
RoHS Compliant
Type: Standard Equipment Rack
Width - Usable: 20.19 in.
Capacity - Rack Units: 45U
Height - Imperial: 84 in.
Height - Metric: 2133mm
Frame Material: Aluminum
Color: Black