Menu Search
Search
GREAT LAKES #CMR-45U

Cable Management Rack, 19.00 in x 84.00 in, 45U

SKU # 47002500025
RoHS Compliant
Type: Cable Management Rack
Width - Usable: 19 in.
Capacity - Rack Units: 45U
Height - Imperial: 84.00 in
Height - Metric: 2133 mm
Rack Mounting Holes: Front and Rear
Base WxD - Imperial: 24.00 x 12.00 in
Base WxD - Metric: 609.6 x 304.8 mm

Racks: Type - Cable Management Rack; Width - Usable - 19.00 in; Capacity - Rack Units - 45U; Height - Imperial - 84.00 in; Height - Metric - 2133 mm; Rack Mounting Holes - Front and Rear; Base WxD - Imperial - 24.00 x 12.00 in; Base WxD - Metric - 609.6 x 304.8 mm; Additional Information - Rackrail Type: 12-24

Additional Info: Rackrail Type: 12-24