Menu Search
Search
CHATSWORTH PRODUCTS #11960-718

Equipment Rack, 13U, 19.00 in. Usable Width, Black, 24.50 in. H

SKU # 70395720498
Type: Fixed Wall Mount Equipment Rack
Width - Usable: 19 in.
Capacity - Rack Units: 13U
Height - Imperial: 24.50 in
Height - Metric: 622.3 mm
Base WxD - Imperial: 19.00 x 18.00 in
Base WxD - Metric: 482.6 x 457.2 mm
Color: Black