Menu Search
Search
LEGRAND - ORTRONICS #OR-19-21-T18DB

Wall Mount Rack Bracket 11U

SKU # 66287558084
Type: Wall Mount Rack
Mounting Method: Screws
Rack Units: 11U
Size: WxHxD: 19.75 x 21 x 18 in.
Color: Black

Wall Brackets and Racks: Bracket Type - Wall Mount Rack; Mounting Method - Screws; Rack Units - 11U; HxWxD - 19.75"W x 21.00"H x 18.00"D; Color - Black; Additional Information - Front swing gate with latch pins and bolts on both sides: Side panels fold flat for shipping: Includes 12-24 mounting screws

Additional Info: Front swing gate with latch pins and bolts on both sides: Side panels fold flat for shipping: Includes 12-24 mounting screws