Menu Search
Search
NVENT HOFFMAN #P24RP8UP

Rack Panel Filler Steel, 12 gauge 8U

SKU # 78351076700
RoHS Compliant
Type: Rack Panel
Rack Units: 8U
Dimensions: 24 in. (610mm)
Material: Steel, 12 Gauge
Color: Gray